Shop All Screwdriver Sets
Milwaukee Tool
Insulated Screwdriver St, 8 1/4 in L, 6pcs
Mfr # 48-22-2206
Zoro # G710914212
product price: $49.97
/ea
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Size #1, #2, 1/4 in, 3/16 in
- Overall Length 8 1/4 in
- Number of Pieces 6
- Tip Style Cabinet, Phillips, Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2206
- Zoro # G710914212
- UPC # 045242848027
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | #1, #2, 1/4 in, 3/16 in |
Overall Length | 8 1/4 in |
Sizes Included | #1, #2 (PH), #2 (Square), 1/4 in, 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Screwdriver Set |
Number of Pieces | 6 |
Tip Style | Cabinet, Phillips, Square |
Handle Type | Tri-Lobular |
Insulated | Yes |
ESD Safe | No |
Standards | ASTM F1505, IEC 60900, UL |
Magnetized Tip | Yes |
Voltage Rating | 1,000 V |
Grip Style | Rubber |
Container Type | None |
Non-Sparking | No |
Description
Insulated Screwdriver Set, #1, #2, 1/4 in, 3/16 in, Cabinet, Phillips, Square, Rubber, Number of Pieces 6, Yes, ESD Safe No, Non-Sparking No, ASTM F1505, IEC 60900, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 x 82 deg HSS 6FLT 3/8 SK Cntsnk (55026)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (10984)
- STANLEY DeWalt 15 in. Carbon Steel Hand Saw 8 TPI 1 pc (DWHT20544L)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X20)
- MILWAUKEE TOOL 6 pc. Tri-Lobe Screwdriver Set (48-22-2706)
- MILWAUKEE TOOL 4 PC Precision Screwdriver Set (48-22-2604)
- MILWAUKEE TOOL 2-Pc Demolition Screwdriver Set (ML48-22-2702)
- MILWAUKEE TOOL Insulated Screwdriver St, 4 1/4 in L, 2pcs (48-22-2207)
- MILWAUKEE TOOL Screwdriver Set, Ergonomic, 8 pieces (48-22-2614)
- MILWAUKEE TOOL 6 pc. Cushion Grip Screwdriver Kit ( Made in USA) (MT200-6)
- STAHLWILLE TOOLS DRALL+ set of screwdrivers No.ES 4622-4734/9 1/3-tray9-pcs. (96838234)
- Milwaukee Tool Screwdrivers and Nutdrivers