Shop All Screwdriver Sets
Milwaukee Tool
Insulated Screwdriver Set, 6 in L, 4 pcs
Mfr # 48-22-2219
Zoro # G910914135
product price: $39.97
/ea
Not eligible for select promotions
$39.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size #2, 1/4 in, 3/16 in
- Overall Length 6 in
- Number of Pieces 4
- Tip Style Cabinet, Phillips, Square
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-2219
- Zoro # G910914135
- UPC # 045242848119
- Country of Origin China
- Category Screwdriver Sets
Dimensions
Tip Size | #2, 1/4 in, 3/16 in |
Overall Length | 6 in |
Sizes Included | #2 (PH), #2 (Square), 1/4 in, 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Screwdriver Set |
Number of Pieces | 4 |
Tip Style | Cabinet, Phillips, Square |
Insulated | Yes |
ESD Safe | No |
Handle Type | Tri-Lobular |
Standards | ASTM F1505, IEC 60900, UL |
Voltage Rating | 1,000 V |
Magnetized Tip | Yes |
Container Type | None |
Non-Sparking | No |
Grip Style | Rubber |
Description
Insulated Screwdriver Set, #2, 1/4 in, 3/16 in, Cabinet, Phillips, Square, Rubber, Number of Pieces 4, Yes, ESD Safe No, Non-Sparking No, ASTM F1505, IEC 60900, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 12 In L (LH300)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 8.0mm (C16712)
- WARNER Broad Knife, Flex, 6" (10326)
- EKLIND Screwdriver (91114)
- MILWAUKEE TOOL 3 PC 1000V Insulated Screwdriver Set (48-22-2202)
- MILWAUKEE TOOL 10-Pc Screwdriver Set (ML48-22-2710)
- MILWAUKEE TOOL 6-Pc Screwdriver Set (ML48-22-2706)
- MILWAUKEE TOOL 10 pc. Precision Screwdriver Set (48-22-2612)
- MILWAUKEE TOOL 4 PC Precision Screwdriver Set (48-22-2604)
- MILWAUKEE TOOL 4 pc. Cushion Grip Screwdriver Kit (Made in USA) (MT200-4)
- TEKTON High-Torque Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV43015)
- Milwaukee Tool Screwdrivers and Nutdrivers