Shop All Reusable Water Bottles
Milwaukee Tool
Insulated Bottle, SS, 36 oz CAP, Black
Mfr # 48-22-8397R
Zoro # G911119126
original price:
$64.29
14% off
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 36 oz
- Body Color Red
- Material 18/8 Stainless Steel
- Lid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8397R
- Zoro # G911119126
- UPC # 045242838899
- Country of Origin China
- Category Reusable Water Bottles
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Bottle |
Capacity | 36 oz |
Body Color | Red |
Material | 18/8 Stainless Steel |
Lid Color | Black |
Features | All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock |
Description
Insulated Bottle, 36 oz Capacity, Red, 18/8 Stainless Steel, All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMUDA Killer Weed Remuda 2.5Gl (LG 5195)
- LOGO BRANDS Penn State Quad Chair (196-13Q)
- XPOSE SAFETY 18 ft x 24 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1824-A)
- SERENELIFE Portable Infrared Sauna, SLISAU20BK (SLISAU20BK)
- MILWAUKEE TOOL PACKOUT™ 20oz Tumbler (48-22-8392R)
- MILWAUKEE TOOL Insulated Bottle and Lock Mount (48-22-8396R, 48-22-8399)
- MILWAUKEE TOOL Tumbler and Lock Mount (48-22-8392R, 48-22-8399)
- MILWAUKEE TOOL Insulated Bottle and Lock Mount (48-22-8397R, 48-22-8399)
- MILWAUKEE TOOL Insulated Bottle, SS, 24 oz CAP, Black (48-22-8396B)
- MILWAUKEE TOOL PACKOUT 30oz Tumbler - Black (48-22-8393B)
- CAMELBAK VSS Water Bottle, Stainless Steel, 40 oz (1517005012)
- Milwaukee Tool Coolers & Hydration Packs