Shop All Reusable Water Bottles
Milwaukee Tool
Insulated Bottle, SS, 24 oz CAP, Black
Mfr # 48-22-8396B
Zoro # G111119070
product price: $39.97
/ea
$39.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Body Color Black
- Material 18/8 Stainless Steel
- Features All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock
- Lid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8396B
- Zoro # G111119070
- UPC # 045242838882
- Country of Origin China
- Category Reusable Water Bottles
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Bottle |
Capacity | 24 oz |
Body Color | Black |
Material | 18/8 Stainless Steel |
Features | All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock |
Lid Color | Black |
Description
Insulated Bottle, 24 oz Capacity, Black, 18/8 Stainless Steel, All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORX GUTTERPRO Universal Gutter Cleaning Kit for 11' Reach (WA4094)
- COLES Hot Meats Bird Seed 20# (HM20)
- DB ELECTRICAL Starter Solenoid Relay 12 Volt For Ford 3-Terminal Sw1951 Sw1951A 15-450 (240-14004)
- MTD Chain-54 Links 5/8 (913-0484)
- MILWAUKEE TOOL Insulated Bottle, SS, 18 oz CAP, Black (48-22-8382B)
- MILWAUKEE TOOL Insulated Bottle, SS, 36 oz CAP, Black (48-22-8397B)
- MILWAUKEE TOOL Insulated Bottle and Lock Mount (48-22-8397R, 48-22-8399)
- MILWAUKEE TOOL Tumbler and Lock Mount (48-22-8392R, 48-22-8399)
- MILWAUKEE TOOL PACKOUT 20oz Tumbler - Black (48-22-8392B)
- MILWAUKEE TOOL Insulated Bottle, SS, 18 oz CAP, Black (48-22-8382R)
- CAMELBAK Water Bottle, 21 oz., Plastic, White Body (1874101062)
- Milwaukee Tool Coolers & Hydration Packs