Shop All Reusable Water Bottles
Milwaukee Tool
Insulated Bottle, SS, 18 oz CAP, Black
Mfr # 48-22-8382B
Zoro # G211119048
product price: $34.97
/ea
Not eligible for select promotions
$34.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Material 18/8 Stainless Steel
- Features All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock
- Lid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8382B
- Zoro # G211119048
- UPC # 045242873289
- Country of Origin China
- Category Reusable Water Bottles
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Bottle |
Capacity | 18 oz |
Body Color | Black |
Material | 18/8 Stainless Steel |
Features | All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock |
Lid Color | Black |
Description
Insulated Bottle, 18 oz Capacity, Black, 18/8 Stainless Steel, All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Camelbak HydroLink Conversion Kit (713852905125)
- STANDLEE PREMIUM PRODUCTS 40LB Cert Alfalfa Cubes (1180-40111-0-0)
- PLANO Prolatch Bait Container Stowaway 3700 Series (2373130)
- IK SPRAYERS IK Metal/INOX Collar Seal (838113141)
- MILWAUKEE TOOL Insulated Bottle, SS, 24 oz CAP, Black (48-22-8396B)
- MILWAUKEE TOOL Insulated Bottle, SS, 36 oz CAP, Black (48-22-8397B)
- MILWAUKEE TOOL Insulated Bottle, SS, 36 oz CAP, Black (48-22-8397R)
- MILWAUKEE TOOL Insulated Bottle and Lock Mount (48-22-8397R, 48-22-8399)
- MILWAUKEE TOOL PACKOUT 20oz Tumbler - Black (48-22-8392B)
- MILWAUKEE TOOL Insulated Bottle, SS, 24 oz CAP, Black (48-22-8396R)
- DIVERSIFIED SPACES Water Jug, 2-1/2 gal., Rectangular (100118)
- Milwaukee Tool Reusable Water Bottles