Shop All Reusable Water Bottles
Milwaukee Tool
Insulated Bottle and Lock Mount
Mfr # 48-22-8397R, 48-22-8399
Zoro # G511222813
original price:
$88.15
43% off
Not eligible for select promotions
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 36 oz
- Body Color Red
- Material Metal
- Features All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, PACKOUT(TM) Connectivity, Sliding Magnetic Lid, Twist to Lock
- Lid Color Black; Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8397R, 48-22-8399
- Zoro # G511222813
- UPC # 045242838899
- Country of Origin China
- Category Reusable Water Bottles
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Bottle and Lock Mount |
Capacity | 36 oz |
Body Color | Red |
Material | Metal |
Features | All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, PACKOUT(TM) Connectivity, Sliding Magnetic Lid, Twist to Lock |
Lid Color | Black; Clear |
Shop By | Hot Buys |
Description
Insulated Bottle and Lock Mount, 36 oz Capacity, Red, Metal, All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, PACKOUT(TM) Connectivity, Sliding Magnetic Lid, Twist to Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Short Block Ac8 (753-08113)
- MTD Blade Set-50 (490-110-M155)
- ALLEN CO Pistol Tote, Most Semi-Auto Handguns & Revolvers, FDE (3642)
- MAYNE Nantucket Decorative Brackets - Black (2pk) (4828-B)
- MILWAUKEE TOOL Insulated Bottle (48-22-8397R)
- MILWAUKEE TOOL Tumbler and Lock Mount (48-22-8392R, 48-22-8399)
- MILWAUKEE TOOL PACKOUT™ 20oz Tumbler (48-22-8392R)
- MILWAUKEE TOOL PACKOUT 30oz Tumbler - Black (48-22-8393B)
- MILWAUKEE TOOL Insulated Bottle (48-22-8382B)
- MILWAUKEE TOOL Insulated Bottle (48-22-8397B)
- SHARPTOOLS HP4100TLTRI6 24 oz. Hydration Bottle With Rotating Intake Meter (SH571450)
- Milwaukee Tool Reusable Water Bottles