Shop All Reusable Water Bottles
Milwaukee Tool
Insulated Bottle and Lock Mount
Mfr # 48-22-8396R, 48-22-8399
Zoro # G411222821
original price:
$75.29
46% off
new price: $39.97
/ea
Not eligible for select promotions
$39.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 24 oz
- Body Color Red
- Material Metal
- Features All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, PACKOUT(TM) Connectivity, Sliding Magnetic Lid, Twist to Lock
- Lid Color Black; Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8396R, 48-22-8399
- Zoro # G411222821
- UPC # 045242838875
- Country of Origin China
- Category Reusable Water Bottles
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Bottle and Lock Mount |
Capacity | 24 oz |
Body Color | Red |
Material | Metal |
Features | All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, PACKOUT(TM) Connectivity, Sliding Magnetic Lid, Twist to Lock |
Lid Color | Black; Clear |
Shop By | Hot Buys |
Description
Insulated Bottle and Lock Mount, 24 oz Capacity, Red, Metal, All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, PACKOUT(TM) Connectivity, Sliding Magnetic Lid, Twist to Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUDDEEZ Buddeez 223643 8 qt Pet Food Dispancer (223643)
- KENYON Sprinkler Key, 30" (85482)
- LUPINE DOG HARNESS RED 20-30"" (22545)
- FABRICATION ENTERPRISES CanDo® White PE Foam Roller, Round, 6" Dia. x 12"L (30-2101)
- MILWAUKEE TOOL PACKOUT™ 30oz Tumbler (48-22-8393R)
- MILWAUKEE TOOL PACKOUT 20oz Tumbler - Black (48-22-8392B)
- MILWAUKEE TOOL PACKOUT 30oz Tumbler - Black (48-22-8393B)
- MILWAUKEE TOOL Tumbler and Lock Mount (48-22-8392R, 48-22-8399)
- MILWAUKEE TOOL PACKOUT™ 20oz Tumbler (48-22-8392R)
- MILWAUKEE TOOL Insulated Bottle (48-22-8396R)
- LOGO BRANDS New Orleans Saints 34oz Native Quencher Bottle (620-S34QB-63)
- Milwaukee Tool Reusable Water Bottles