Shop All Reusable Water Bottles
Milwaukee Tool
Insulated Bottle
Mfr # 48-22-8397B
Zoro # G411119121
Not eligible for select promotions
$49.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Black
- Material 18/8 Stainless Steel
- Features All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock
- Lid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8397B
- Zoro # G411119121
- UPC # 045242838905
- Country of Origin China
- Category Reusable Water Bottles
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Bottle |
Capacity | 36 oz |
Body Color | Black |
Material | 18/8 Stainless Steel |
Features | All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock |
Lid Color | Black |
Description
Insulated Bottle, 36 oz Capacity, Black, 18/8 Stainless Steel, All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pin Cotter (714-04043)
- MTD Chute Asm-Discharg (931-04244)
- MAXXAIR Smoke RV 10-Speed Fan with Manual Opening & Rain Shield (00-06200K)
- AFTERMARKET D&D PowerDrive B63 or 5L660 V Belt 5/8 x 66in Vbelt (LAB40-0798)
- MILWAUKEE TOOL Insulated Bottle (48-22-8382B)
- MILWAUKEE TOOL Insulated Bottle (48-22-8396B)
- MILWAUKEE TOOL PACKOUT™ 30oz Tumbler (48-22-8393R)
- MILWAUKEE TOOL Tumbler and Lock Mount (48-22-8392R, 48-22-8399)
- MILWAUKEE TOOL PACKOUT 30oz Tumbler - Black (48-22-8393B)
- MILWAUKEE TOOL Insulated Bottle (48-22-8397R)
- THERMOS Stainless Steel Beverage Bottle, 1.1 qt, Stainless Steel/Black (2510TRI2)
- Milwaukee Tool Coolers & Hydration Packs