Shop All Reusable Water Bottles
Milwaukee Tool
Insulated Bottle, SS, 24 oz CAP, Black
Mfr # 48-22-8396R
Zoro # G611119082
product price: $39.97
/ea
$39.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 24 oz
- Body Color Red
- Material 18/8 Stainless Steel
- Features All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8396R
- Zoro # G611119082
- UPC # 045242838875
- Country of Origin China
- Category Reusable Water Bottles
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Bottle |
Capacity | 24 oz |
Body Color | Red |
Material | 18/8 Stainless Steel |
Features | All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock |
Lid Color | Black |
Description
Insulated Bottle, 24 oz Capacity, Red, 18/8 Stainless Steel, All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Outdoor Cooker, Propane, Bolt Together, 54K BTU, 15qt. Fry Pan, Dual Baskets (1624)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 95 Drive Links (18HX095E)
- CHAPIN Replacement Shut Off, Poly (6-4638)
- CS UNITEC Mixing Drill for Continuous Use (EHR 23/1.4 R)
- MILWAUKEE TOOL Insulated Bottle, SS, 36 oz CAP, Black (48-22-8397R)
- MILWAUKEE TOOL PACKOUT™ 30oz Tumbler (48-22-8393R)
- MILWAUKEE TOOL PACKOUT™ 20oz Tumbler (48-22-8392R)
- MILWAUKEE TOOL Insulated Bottle, SS, 18 oz CAP, Black (48-22-8382R)
- MILWAUKEE TOOL Insulated Bottle and Lock Mount (48-22-8396R, 48-22-8399)
- MILWAUKEE TOOL Tumbler and Lock Mount (48-22-8392R, 48-22-8399)
- LOGO BRANDS Notre Dame 34oz Logo Quencher Bottle (190-S34QB-8)
- Milwaukee Tool Coolers & Hydration Packs