Shop All Reusable Water Bottles
Milwaukee Tool
Insulated Bottle, SS, 18 oz CAP, Black
Mfr # 48-22-8382R
Zoro # G411119084
product price: $34.97
/ea
Not eligible for select promotions
$34.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 oz
- Body Color Red
- Material 18/8 Stainless Steel
- Lid Color Black
- Features All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-8382R
- Zoro # G411119084
- UPC # 045242873319
- Country of Origin China
- Category Reusable Water Bottles
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulated Bottle |
Capacity | 18 oz |
Body Color | Red |
Material | 18/8 Stainless Steel |
Lid Color | Black |
Features | All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock |
Description
Insulated Bottle, 18 oz Capacity, Red, 18/8 Stainless Steel, All-Day Hot and Cold Retention, Dishwasher Safe, Double Wall Vacuum Insulation, Impact Resistant Body, Leakproof Lid, Twist to Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXRHO)
- BRIGGS & STRATTON Air Filter (499486S)
- FASTENERS UNLIMITED Fasteners Unlimited 003-58 Command Electronics Rounded Corner Clearance Light - Red with White Base (003-58)
- SOLO Solo Replacement Hose, 48"L 0064234 (00-64-234)
- MILWAUKEE TOOL Insulated Bottle, SS, 36 oz CAP, Black (48-22-8397R)
- MILWAUKEE TOOL Tumbler and Lock Mount (48-22-8393R, 48-22-8399)
- MILWAUKEE TOOL Insulated Bottle, SS, 36 oz CAP, Black (48-22-8397B)
- MILWAUKEE TOOL PACKOUT™ 20oz Tumbler (48-22-8392R)
- MILWAUKEE TOOL Insulated Bottle and Lock Mount (48-22-8397R, 48-22-8399)
- MILWAUKEE TOOL Tumbler and Lock Mount (48-22-8392R, 48-22-8399)
- LOGO BRANDS South Carolina 34oz Native Quencher Bottle (208-S34QB-63)
- Milwaukee Tool Reusable Water Bottles