Milwaukee Tool

INKZALL Green Liquid Paint Marker


product price: $6.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Dry Time 10 sec
  • Features Water-Resistant, UV-Resistant
  • Marker Type Permanent
  • Max. Temp. 300 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size Medium
Marking Tool Tip Size Group Medium
Overall Length 1 in

Description

Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Block, Brick, Cardboard, Ceramics, Concrete, Glass, Masonry, Metal, Paper, Plastic, Stone, Tiles, Wood, Dry Time 10 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet/Chisel, Maximum Application Temperature 300 Degrees F, Maximum Performance Temperature 300 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.