Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench, Cordless, Full-Size, 18VDC, Series: M18 FUEL
Mfr # 2867-22, 48-11-1880
Zoro # G3462488
product price: $1,422.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Tool Weight 10.5 lb
- Clutch Style Impact
- Drive Configuration Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2867-22, 48-11-1880
- Zoro # G3462488
- UPC # 045242536573
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1 in Square |
Overall Length | 10 7/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1 in Square, Drive Configuration Straight, Max. Torque 1,800 ft-lb, Battery Included, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2450, Max. No Load RPM 1650, Cordless, Handle Type Pistol Grip, Battery Capacity (3) 8.0 Ah, Tool Length 10-29/32 In., Tool Weight 10.5 lb, Clutch Style Impact, Battery Included 494D28, Battery Pack Replacement 494D28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Floor Mount Vibration Isolator, Neoprene (4C995)
- MAPP CASTER Tool Box and Job Box Casters, 6" Polyolefin Wheel Casters, 2500# Cap. (X46PO62-TOOLBOX)
- FEIN Dust Extraction Set As AFmm / AFsc (92602102000)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, XL (5976)
- MILWAUKEE TOOL Cordless Ratchet, Drill/Driver, 6Ah/r Bat (2457-20, 2407-22, 48-11-2460)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, Cordless, 1/2 (2962P-20, 48-11-1850)
- MILWAUKEE TOOL Hex Impact Driver Kit, 1/4 in, Brushless (3650-22CT, 48-32-4096)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Friction Ring Kit (2855-22R)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2967)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Pin Detent Kit (2962P-22R)
- DEWALT Impact Driver, Pistol Grip, 20VDC (DCF809C2)
- Milwaukee Tool Cordless Impact Tools