Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench, Cordless, 18VDC, Compact
Mfr # 2863-20, 48-11-1865
Zoro # G400690150
product price: $553.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$553.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Tool Weight 5.9 lb
- Housing Material Metal, Plastic, Rubber
- Impact Rated Yes
- Series M18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2863-20, 48-11-1865
- Zoro # G400690150
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Extended Anvil Length | Not Extended |
Overall Length | 8 1/8 in |
Drive Size | 1/2 in Square |
Description
Impact Wrench, Drive Size 1/2 in Square, Max. Torque 1,000 ft-lb, Voltage 18 V, Series M18, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 6.0 Ah, Tool Weight 5.9 lb, Clutch Style Impact, Features Compatible With One-Key(TM), Prevents Damage to the Tool And Battery, Includes Belt Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1-1/4" Diamond Grit Hole Saw (DG20C)
- TEKTON 1/4 Inch Drive x 1/2 Inch Deep 12-Point Socket (SHD03213)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 1/2"x1/2"x3" (C60230)
- PANAVISE 2-1/4" Open Vise Head (304)
- MILWAUKEE TOOL M18 1/4" Hex Impact Driver (2656-20)
- MILWAUKEE TOOL M18 1/4 Hex Hydraulic Driver, M18 Battery (2760-20, 48-11-1820)
- MILWAUKEE TOOL Impact Wrench, Compact, Cordless, 18VDC (2864-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL 3/8 " MTIW + M18 FUEL 1/2" HTIW (2960-20, 2967-20)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2962-20, 48-59-1880)
- MILWAUKEE TOOL Impact Driver, Pistol Grip, 18VDC, Tool Length: 5" (2760-22, 48-11-1865)
- MILWAUKEE TOOL Impact Driver, 2000 in-lb, 3900 RPM (2957-20)
- Milwaukee Tool Cordless Tools