Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench, Cordless, 18 V, 1/2 in
Mfr # 3062-20
Zoro # G610753096
New Item
product price: $1,448.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brushless Motor Yes
- Handle Type Pistol Grip
- Voltage 18 V
- Power Source Cordless
- Features 4-Mode Programmable Torque, REDLINK PLUS(TM) Tool Intelligence and REDLITHIUM(TM) Battery Technology, TORQUE-SENSE(TM) Programmable Range
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3062-20
- Zoro # G610753096
- UPC # 045242831845
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Head Height | 2 3/8 in |
Overall Length | 6 1/2 in |
Head Width | 2 3/4 in |
Description
Impact Wrench, Drive Size 1/2 in, Max. Torque 550 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 3.9 lb, Clutch Style Impact, Features 4-Mode Programmable Torque, REDLINK PLUS(TM) Tool Intelligence and REDLITHIUM(TM) Battery Technology, TORQUE-SENSE(TM) Programmable Range, Includes Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" IW, M12 CP Inflator (2555-22, 2475-20)
- JONES STEPHENS Tongue and Groove Plier, 12", 440 (J40404)
- HOUGEN-OGURA 3/8 in. S Round Die, >1/8-1/4THK (75502)
- APEX TOOL GROUP 1/4 Hex Power Drive Bit 9Size 15Mm (AM-1.5MM)
- MILWAUKEE TOOL 18V 1/2" Pin Detent (2759-20, 48-11-1820)
- MILWAUKEE TOOL M12 3/8" Ratchet Kit, M12 HOCP2.5 Batt (2557-22, 48-11-2425)
- MILWAUKEE TOOL M18 1/2" MTIW + 29PC Socket Set (2962-22R,49-66-7016)
- MILWAUKEE TOOL M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY (2867-20)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Friction Ring (Tool Only) (2855-20)
- MILWAUKEE TOOL Impact Wrench and Battery (2863-22R, 48-11-1850R)
- MILWAUKEE TOOL M18 FUEL 3/4 in. High Torque Impact Wrench with Friction Ring with ONE-KEY Kit (2864-22R)
- Milwaukee Tool Cordless Tools