Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench, Cordless, 12V DC, 3000 RPM
Mfr # 2564-20, 48-11-2440
Zoro # G3935790
product price: $319.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$319.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wireless Tool Tracking No
- Power Source Cordless
- Drive Style Standard
- Features Auto Shut-Off
- Battery Capacity 4.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2564-20, 48-11-2440
- Zoro # G3935790
- UPC # 045242559015
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 14 1/8 in |
Drive Size | 3/8 in Square |
Description
Impact Wrench, Drive Size 3/8 in Square, Max. Torque 220 ft-lb, Voltage 12 V, Series M12 FUEL(TM), Brushless Motor Yes, Handle Type Right Angle, Battery Capacity 4.0 Ah, Tool Weight 3.2 lb, Clutch Style Impact, Features Auto Shut-Off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" / 9" Variable Speed Polisher (DWP849)
- KIPP Indexing Plunger W Remote Actuation, Size:2, Form:K W Locknut, D=6, D1=M12X1, 5, L=1000, Stainless (K1502.02206X1000)
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-753-20)
- MIDWEST RAKE Spiked Roller, 24 in, 13/16in Supersharp Tines (59052)
- MILWAUKEE TOOL M18 1/2" High-Torque Impact Wrench w/Friction Ring (2663-20)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 in. Hex Impact Driver (Tool Only) (3650-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Hex Impact Driver (ML2553-20)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2967)
- MILWAUKEE TOOL Impact Driver, Pistol Grip, 18VDC, Tool Length: 5" (2760-22, 48-11-1865)
- MILWAUKEE TOOL M12 3/8” Impact Wrench (2463-20)
- MILWAUKEE TOOL M18™ 18.0 3/8" Cordless Impact Wrench, Belt Clip (2758-20, 48-11-1840)
- Milwaukee Tool Cordless Tools