Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench, Bare Tool, Battery, 12VDC
Mfr # 2555P-20, 48-11-2420
Zoro # G2542317
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 4 7/8 in
- Number of Batteries Included 1
- Tool Weight 2 lb
- Impacts per Minute 3,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2555P-20, 48-11-2420
- Zoro # G2542317
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 4 7/8 in |
Drive Size | 1/2 in Square |
Head Width | 2 3/8 in |
Head Height | 7 in |
Description
Impact Wrench, Drive Size 1/2 in Square, Max. Torque 250 ft-lb, Voltage 12 V, Series M12 FUEL(TM), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, Tool Weight 2 lb, Clutch Style Impact, Features 4-Mode Drive Control(TM), Auto-Shut off mode
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit, 1/4 Hex Drive, 05 S (320-6X)
- KEO Countersink, Pilot 5.3 mm, CTRbore 10 mm (56210)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X35)
- HHIP Heavy Duty Push & Pull Flanged Base Toggle Clamp 2500 lbs Capacity (3900-0399)
- MILWAUKEE TOOL 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (7DF49)
- MILWAUKEE TOOL M12 1/4" Hex Cordless Impact Driver Kit (2462-22, 48-11-2420)
- MILWAUKEE TOOL M18 Cordless 2-Speed 1/4" Right Angle Impact Driver (2667-20)
- MILWAUKEE TOOL M12 3/8" ER Ratchet, M12 HOCP2.5 Batt (2560-20, 48-11-2425)
- MILWAUKEE TOOL M18 FUEL 1 in. High Torque Impact Wrench with ONE-KEY Kit (2867-22)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-22HD)
- MAKITA 18V 1/4" Hex (XDT131)
- Milwaukee Tool Cordless Impact Tools