Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench, Bare Tool, Battery, 12VDC
Mfr # 2555-20, 48-11-2420
Zoro # G2542332
Free Shipping & Returns
Not eligible for select promotions
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Metal, Plastic, Rubber
- Handle Type Pistol Grip
- Actuation Trigger
- Number of Speed Settings 4
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2555-20, 48-11-2420
- Zoro # G2542332
- UPC # N
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 4 7/8 in |
Drive Size | 1/2 in Square |
Head Height | 7 in |
Head Width | 2 3/8 in |
Description
Impact Wrench, Drive Size 1/2 in Square, Max. Torque 250 ft-lb, Voltage 12 V, Series M12 FUEL(TM), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, Tool Weight 2 lb, Clutch Style Impact, Features 4-Mode Drive Control(TM), Auto-Shut off mode
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 3", Steel, Regular Duty, 3500 lb. (H403)
- WESTWARD 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YT01)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 9/16" (RFW-18)
- IGAGING Precision Engineer Square, 2" - 34-S02 (34-S02)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet 2 Battery Kit (2558-22)
- MILWAUKEE TOOL M18 1/2" MTIW + 29PC Socket Set (2962-22R,49-66-7016)
- MILWAUKEE TOOL M12 FUEL SURGE 1/4" Hex Hydraulic Driver Bare Tool (2551-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Impact Driver Kit (ML2453-21P)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-20)
- MILWAUKEE TOOL HTIW and Battery (2869-20, 48-11-1812)
- CHICAGO PNEUMATIC 20V 1/2 Crdless Imp 2 Anvil Kit-4Ah Version (8941088496)
- Milwaukee Tool Cordless Tools