Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench, Bare Tool, Battery, 12VDC
Mfr # 2554-20, 48-11-2420
Zoro # G2542369
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Charger Included No
- Head Width 2 3/8 in
- Drive Type Standard
- Overall Length 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2554-20, 48-11-2420
- Zoro # G2542369
- UPC # N
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Head Width | 2 3/8 in |
Overall Length | 4 7/8 in |
Drive Size | 3/8 in Square |
Head Height | 7 in |
Description
Impact Wrench, Drive Size 3/8 in Square, Max. Torque 250 ft-lb, Voltage 12 V, Series M12 FUEL(TM), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, Tool Weight 2 lb, Clutch Style Impact, Features Auto-Shut off mode
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD3/16)
- WIHA Adj. Wrench, Insulated, 8", 1" Cap., Natural (76208)
- DRILL AMERICA 1/8"-1/4" 3Pc. HSS Black & Gold KFD Jobber Length Drill Bit Sample Set (POUKFD3)
- NORSEMAN BY VIKING DRILL AND TOOL 3/4" 83-AG HSS 82 Degree 6 Flute Counter Sink (67750)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" Impact Wrench (2555-20)
- MILWAUKEE TOOL High Torque Impact Wrench, 1/2 in (2967-22, 49-66-7016)
- MILWAUKEE TOOL M18 1/4 Hex Hydraulic Driver, M18 Battery (2760-20, 48-11-1820)
- MILWAUKEE TOOL M18 3/8" MTIW w Ring + 43PC Socket Set (2854-22R,49-66-7009)
- MILWAUKEE TOOL M12 FUEL™ Stubby 1/2" Impact Wrench Kit w/ M12™ REDLITHIUM™ XC6.0 Bat. (2555-22, 48-11-2460)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2967)
- INGERSOLL-RAND Impact Wrench 1/2" 20V (W3151)
- Milwaukee Tool Cordless Tools