Shop All Cordless Impact Tools
Milwaukee Tool
Impact Wrench, Bare Tool, Battery, 12VDC
Mfr # 2552-20, 48-11-2420
Zoro # G2542396
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Impact Rated Yes
- Fastening Torque 100 ft-lb
- Drive Style Standard
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2552-20, 48-11-2420
- Zoro # G2542396
- UPC # N
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 5 1/8 in |
Drive Size | 1/4 in Square |
Head Height | 7 in |
Head Width | 2 3/8 in |
Description
Impact Wrench, Drive Size 1/4 in Square, Max. Torque 100 ft-lb, Voltage 12 V, Series M12 FUEL(TM), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, Tool Weight 1.6 lb, Clutch Style Impact, Features POWERSTATE(TM) Brushless Motor, Auto-Shut Off Mode, 4-Mode Drive control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Wet Tile Saw Stand for D24000 & D36000 (D24001)
- TITAN Extension Set 3 pc. 1/2" Drive (TL62140)
- KNIPEX 3/8 in Drive, 17mm 6 pt Metric Socket, 6 Points (98 37 17)
- LISLE Holder Socket, 1/2" Drive, Black (40990)
- MILWAUKEE TOOL M12 1/4" Hex Cordless Impact Driver Kit (2462-22, 48-11-2420)
- MILWAUKEE TOOL M18 ONE-KEY 1/2" HTIW + 29PC Socket Set (2863-22R,49-66-7016)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring Kit (2854-22R)
- MILWAUKEE TOOL M18 ONE-KEY HTIW 3/4" w 8PC Socket Set (2864-22R,49-66-7017)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- MILWAUKEE TOOL WRENCH IMP M18 3/8" RA - NO BATTERY (ML2668-20)
- DEWALT Cordless Impact Wrench, Drive 1/2", 20 V (DCF961B)
- Milwaukee Tool Cordless Tools