Shop All Cordless Tool Accessories
Milwaukee Tool
Impact Wrench and Battery, Through Hole,
Mfr # 2864-20, 48-11-1850R
Zoro # G508864378
product price: $542.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$542.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity (1) 5.0 Ah
- Drive Size 3/4 in Square
- Handle Type Pistol Grip
- Breakaway Torque 1,500 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2864-20, 48-11-1850R
- Zoro # G508864378
- UPC # 045242502332
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Drive Size | 3/4 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | (1) 5.0 Ah |
Item | Impact Wrench and Battery |
Handle Type | Pistol Grip |
Breakaway Torque | 1,500 ft-lb |
Number of Batteries Included | 1 |
Case Included | No |
Charger Included | No |
Brushless Motor | Yes |
Retainer Type | Through Hole |
Fastening Torque | 1,200 ft-lb |
Actuation | Trigger |
Cordless Tool Kit Contents | (1) Bare Tool; (1) Battery |
Description
Impact Wrench and Battery, Drive Size 3/4 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Countersinks 90º unit: metric Hand: Right E6819-7.3 (E6819-7.3)
- METALPRO Bender Die, Steel, 1-1/2 in. (MP9016)
- CLEVELAND Chucking Reamer, 14mm Size, HSS, Straight (C26151)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Friction Ring Kit (2855-22R)
- MILWAUKEE TOOL Impact Wrench and Battery, Drive Size 3/8 in Square, 18 V, 8.0 Ah Battery Included (2960-20, 48-11-1850R)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY Kit (2868-22HD)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2962-20, 48-11-1850R)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring Kit (2565-22)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2863-20, 48-11-1850R)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2867-20, 48-11-1880)
- DEWALT Impact Wrench, Drive Size 1/2", 1030 ft-lb (DCF900GP2)
- Milwaukee Tool Cordless Tools