Shop All Cordless Tool Accessories
Milwaukee Tool
Impact Wrench and Battery, Pin Detent
Mfr # 2962P-20, 48-11-1850R
Zoro # G308864332
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Capacity (1) 5.0 Ah
- Drive Size 1/2 in Square
- Handle Type Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2962P-20, 48-11-1850R
- Zoro # G308864332
- UPC # 045242568956
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Drive Size | 1/2 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | (1) 5.0 Ah |
Item | Impact Wrench and Battery |
Handle Type | Pistol Grip |
Brushless Motor | Yes |
Number of Batteries Included | 1 |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Fastening Torque | 550 ft-lb |
Breakaway Torque | 650 ft-lb |
Drive Type | Standard |
Case Included | No |
Retainer Type | Pin Detent |
Description
Impact Wrench and Battery, Drive Size 1/2 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 35 mm Size 6 pt Deep Depth, Black Oxide (J7335M)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500032)
- BOSCH 5PK 3 24TPI Bi Blade (T118AF)
- WESTWARD 2-5/8" HSS Bright Jobber Length Drill Bit (6NRY1)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2867-20, 48-11-1880)
- MILWAUKEE TOOL Impact Wrench/Battery, Quick Change Hex (2865-20, 48-11-1850R)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2962-20, 48-11-1850R)
- MILWAUKEE TOOL Power Supply Kit and Impact Wrench (MXF002-2XC, 2863-22R)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2863-20, 48-11-1850R)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2855-20, 48-11-1850R)
- Milwaukee Tool Cordless Tool Accessories