Shop All Cordless Tool Accessories
Milwaukee Tool
Impact Wrench and Battery, Friction Ring
Mfr # 2962-20, 48-11-1850R
Zoro # G308864387
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Capacity (1) 5.0 Ah
- Drive Size 1/2 in Square
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2962-20, 48-11-1850R
- Zoro # G308864387
- UPC # 045242568925
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Drive Size | 1/2 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | (1) 5.0 Ah |
Item | Impact Wrench and Battery |
Brushless Motor | Yes |
Case Included | No |
Fastening Torque | 550 ft-lb |
Breakaway Torque | 650 ft-lb |
Drive Type | Standard |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Handle Type | Pistol Grip |
Retainer Type | Friction Ring |
Number of Batteries Included | 1 |
Description
Impact Wrench and Battery, Drive Size 1/2 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric Ball End Screwdriver Set With Proguard (6-Piece) (10686)
- TEKTON Hand Drive Extension 1/4 Inch Drive x 9 1/4 in. Dr, 9 in L (SHA01109)
- K TOOL INTL Alignment Bars 3/4 X 24 Long (CAT/24)
- WESTWARD 9 in Crimper 22 to 8 AWG (13H895)
- MILWAUKEE TOOL Drill/Driver Kit and Flood Light, 12V DC (2505-22, 2367-20)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2855P-20, 48-11-1850R)
- MILWAUKEE TOOL 28-Volt Charger (48-59-2819)
- MILWAUKEE TOOL Battery Pack, 12 Ah, One-Key, 60 Cells (MXFHD812)
- MILWAUKEE TOOL Battery and Super Charger, 18V, 2.1 lb (48-11-1861, 48-59-1815)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery, 8.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1880)
- MILWAUKEE TOOL Tower Light and Flashlight, 700 lm 1400lm (2132-20, 2011R)
- Milwaukee Tool Cordless Tool Accessories