Shop All Cordless Tool Accessories
Milwaukee Tool
Impact Wrench and Battery, Drive Size 3/8 in Square, 18 V, 8.0 Ah Battery Included
Mfr # 2960-20, 48-11-1850R
Zoro # G208864395
product price: $439.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity (1) 8.0 Ah
- Drive Size 3/8 in Square
- Retainer Type Friction Ring
- Case Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2960-20, 48-11-1850R
- Zoro # G208864395
- UPC # 045242568901
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Drive Size | 3/8 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | (1) 8.0 Ah |
Item | Impact Wrench and Battery |
Retainer Type | Friction Ring |
Case Included | No |
Breakaway Torque | 600 ft-lb |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Handle Type | Pistol Grip |
Brushless Motor | Yes |
Fastening Torque | 550 ft-lb |
Description
Impact Wrench and Battery, Drive Size 3/8 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 8.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mec Mic, 1-2 In, .0001 In RS (103-132)
- PROTO Box End Pull Wrench, 12Pt, Black, 2-3/16 in (J2635PW)
- J.W. WINCO JW Winco GN356.3-25-20-20-1/4-55 Rubber Bumper (356.3-25-20-20-1/4-55)
- KODIAK CUTTING TOOLS M4 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563346)
- MILWAUKEE TOOL Impact Wrench and Battery, Through Hole, (2864-20, 48-11-1850R)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2863-20, 48-11-1850R)
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2867-20, 48-11-1880)
- MILWAUKEE TOOL Impact Wrench and Battery, Pin Detent (2962P-20, 48-11-1850R)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2962-20, 48-11-1850R)
- INGERSOLL-RAND 1" D-Handle Impact Wrench (IRT2850MAX)
- Milwaukee Tool Cordless Tool Accessories