Shop All Cordless Tool Accessories
Milwaukee Tool
Impact Wrench and Battery, Friction Ring
Mfr # 2863-20, 48-11-1850R
Zoro # G508864354
product price: $542.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity (1) 5.0 Ah
- Drive Size 1/2 in Square
- Handle Type Pistol Grip
- Actuation Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2863-20, 48-11-1850R
- Zoro # G508864354
- UPC # 045242502318
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Drive Size | 1/2 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | (1) 5.0 Ah |
Item | Impact Wrench and Battery |
Handle Type | Pistol Grip |
Actuation | Trigger |
Brushless Motor | Yes |
Number of Batteries Included | 1 |
Retainer Type | Friction Ring |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Fastening Torque | 1,000 ft-lb |
Breakaway Torque | 1,400 ft-lb |
Case Included | No |
Description
Impact Wrench and Battery, Drive Size 1/2 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide (J10027L)
- KEO Countersink, 1 FL, 120 Deg, 1/4, Cobalt (55462)
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 3 5/8 in L (J54411/2)
- YG-1 TOOL CO Square End Mill, Double End, 1/2", HSS (11071)
- MILWAUKEE TOOL Tower Light and Flashlight, 700 lm 1400lm (2132-20, 2011R)
- MILWAUKEE TOOL Led Rechargeable Temporary Job Site Light kit 445lm (2112-21, 48-22-6625)
- MILWAUKEE TOOL M18 & M12 Rapid Charge Station (48-59-1807)
- MILWAUKEE TOOL Battery and Super Charger, 18V, 2.1 lb (48-11-1861, 48-59-1815)
- MILWAUKEE TOOL M12/M18 6-Port Sequential Rapid Battery Charger Only 12/18V Lith-Ion Multi-Volt; 3 M12 and 3 M18 Por (48-59-1807)
- MILWAUKEE TOOL M12 Lithium-Ion Battery Charger (C12C)
- ILC Replacement for Hilti B22/2.6 Battery (B22/2.6 BATTERY HILTI)
- Milwaukee Tool Cordless Tools