Shop All Cordless Tool Accessories
Milwaukee Tool
Impact Wrench and Battery, Friction Ring
Mfr # 2855-20, 48-11-1850R
Zoro # G808864405
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Battery Capacity (1) 5.0 Ah
- Drive Size 1/2 in Square
- Retainer Type Friction Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2855-20, 48-11-1850R
- Zoro # G808864405
- UPC # 045242568864
- Country of Origin Multiple
- Category Cordless Tool Accessories
Dimensions
Drive Size | 1/2 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Battery Capacity | (1) 5.0 Ah |
Item | Impact Wrench and Battery |
Retainer Type | Friction Ring |
Brushless Motor | Yes |
Fastening Torque | 250 ft-lb |
Handle Type | Pistol Grip |
Breakaway Torque | 250 ft-lb |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Case Included | No |
Description
Impact Wrench and Battery, Drive Size 1/2 in Square, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Dial Caliper, 6" Shock Proof - 100-020-S06 (100-020-S06)
- FEIN E Cut Universal Bi Metal Sl Blades 1 3/4 (63502223290)
- VEGA Torx 25 Socket Bit x 3/4" - 1/4 Sq Dr (120T25SB)
- WILLIAMS Williams Sliding Handle Only, 1" D, 20" (X-20B)
- MILWAUKEE TOOL Combo Kit, Battery and Grinder, 18 V (2695-24, 48-11-1850, 2686-20)
- MILWAUKEE TOOL M12 Wireless Jobsite Speaker (2592-20)
- MILWAUKEE TOOL M28 Lithium-Ion Battery Charger (C28C)
- MILWAUKEE TOOL M18 REDLITHIUM XC4.0 Battery, 4.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1840)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Cp3.0 3 Ah Battery (ML48-11-1835)
- MILWAUKEE TOOL M12 3-Plane Laser Kit, M12 XC 4.0 Battery (3632-21, 48-11-2440)
- DANTONA Power Tool Battery, TOOL-541LI-15 (TOOL-541LI-15)
- Milwaukee Tool Cordless Tool Accessories