Shop All Tape Measures
Milwaukee Tool
Impact Socket Set 8pc, 25ft Tape Measure
Mfr # 49-66-7018, 48-22-0225M
Zoro # G201968724
product price: $159.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7018, 48-22-0225M
- Zoro # G201968724
- Country of Origin Multiple
- Category Tape Measures
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Socket Set 8pc,25ft Tape Measure |
Description
Impact Socket Set 8pc,25ft Tape Measure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4-40 Carbon Steel Bottoming Hand Tap (DWTB4-40)
- GARDNER BENDER Cable Stripper, 14/2 and 12/2 AWG (GST-224M)
- YANKEE Taper Pin Reamer, Straight, #6 (487-6)
- GREENLEE 10-3/4" Ratchet Action Cable Cutter, Center Cut (761)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 16 ft. L (48-22-0216M, 48-22-1500)
- MILWAUKEE TOOL Compact Tape Measure 12 Ft. (48-22-6612)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 1/8 in Blade (48-22-0425)
- MILWAUKEE TOOL 5M/16FT Compact Tape Measure (48-22-6617)
- MILWAUKEE TOOL 8m/26' Wide Blade Tape Measure (48-22-0226)
- MILWAUKEE TOOL 8m/26 ft. STUD Tape Measure (48-22-9726)
- CRESCENT LUFKIN 25 ft. & 1 in. Hi -Viz Orange Quickread Tape Measure (LUF-PQR1425N)
- Milwaukee Tool Tape Measures