Shop All Tape Measures
Milwaukee Tool
Impact Socket Set, 25ft Tape Measure
Mfr # 49-66-7008, 48-22-0225M
Zoro # G001968658
Free Shipping & Returns
Not eligible for select promotions
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7008, 48-22-0225M
- Zoro # G001968658
- Country of Origin Multiple
- Category Tape Measures
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Socket Set,25ft Tape Measure |
Description
Impact Socket Set,25ft Tape Measure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 13mm Square 32mm For Drain Plug 1/2 Sq. Drive (4110M-13)
- WIDIA End Mill, 0.0625 in. Milling Dia., I4S (I4S0062T011R)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 19 pcs (2819)
- MILWAUKEE TOOL Cordless Combination Kit, 2 Tools, 12V DC (2494-22, 48-11-2411)
- MILWAUKEE TOOL Compact Wide Blade Tape Measure 30Ft (48-22-0430)
- MILWAUKEE TOOL 5m/16ft Compact Wide Blade Magnetic Tape Measure (48-22-0317)
- MILWAUKEE TOOL 25' Compact Auto Lock Tape (48-22-6825)
- MILWAUKEE TOOL 16 ft Tape Measure, 1 5/16 in Blade (48-22-0216M)
- MILWAUKEE TOOL 8 m/26 ft. Compact Tape Measure (48-22-6626)
- MILWAUKEE TOOL 8M/26FT COMPACT WIDE BLADE TAPE MEASURE (48-22-0426)
- CRESCENT LUFKIN Tape Cmmnd Cntrl 25Ftx1-3/16In (L1025C-02/L025C)
- Milwaukee Tool Tape Measures