Shop All Tape Measures
Milwaukee Tool
Impact Socket Set, 10pc, 25ft Tape Measure
Mfr # 49-66-7001, 48-22-0225M
Zoro # G301968648
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7001, 48-22-0225M
- Zoro # G301968648
- Country of Origin Multiple
- Category Tape Measures
Details
Promotion Restriction | Not eligible for promotion |
Item | Impact Socket Set,10pc,25ft Tape Measure |
Description
Impact Socket Set,10pc,25ft Tape Measure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 13.00mm (112213000)
- MILWAUKEE TOOL 9/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-0564)
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- MILWAUKEE TOOL M18 1" High Torque Impact Wrench Kit (2868-22HD, 48-11-1812)
- MILWAUKEE TOOL 16' Compact Auto Lock Tape (48-22-6816)
- MILWAUKEE TOOL 10' Keychain Led Tape Measure (ML48-22-6601)
- MILWAUKEE TOOL 8m/26' Wide Blade Tape Measure (48-22-0226)
- MILWAUKEE TOOL 35' Wide Blade Tape Measure (48-22-0235)
- MILWAUKEE TOOL 8m/26 ft. STUD Tape Measure (48-22-9726)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 25 ft. L (48-22-0225M, 48-22-1500)
- TITAN Tape Measure, 12 ft. (TIT10904)
- Milwaukee Tool Measuring and Layout Tools