Shop All Cordless Impact Tools
Milwaukee Tool
Impact Driver Kit, 18 V, 100 dB, 2.55 lb
Mfr # 2953-22, 48-11-1850, 48-32-4403
Zoro # G409947224
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Brushless Motor Yes
- Max. Torque 2,000 in-lb
- Includes (1) M18 and M12 Multi-Voltage Charger, (1) Screwdriver Bit Set, (3) M18 REDLITHIUM XC5.0 Battery Packs, Belt Clip, Carrying Case
- Drive Size 1/4 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2953-22, 48-11-1850, 48-32-4403
- Zoro # G409947224
- UPC # 045242637874
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 3 9/10 in |
Description
Impact Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Hex, Max. Torque 2,000 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,900 RPM, Impact Rated Yes, Impacts per Minute 4,400, Impact Sound Level 100 dB, Drive Type Standard, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (1) Bit Set, (1) Charger, (3) Batteries, Number of Batteries Included 3, Battery Capacity 5.0 Ah, Battery Model No. 35GJ99, Battery Series M18 REDLITHIUM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner Accessory (61713)
- PRECISION INSTRUMENTS Split Beam" Torque Wrench W/Flex Head (20-100 Ft./Lbs), 3/8" Dr " (PREC2FR100F)
- ZORO SELECT 3/8" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-103750A)
- BOSCH SDS Plus (R)Stubby Point Chisel 5-3/4"L (HS1490)
- MILWAUKEE TOOL M18 18V Cordless High-Torque 1/2 in. Drive Impact Wrench W/One-Key (ML2863-20)
- MILWAUKEE TOOL M18 3/8" COMPACT IMP WRENCH W/BARE TOOL (ML2854-20)
- MILWAUKEE TOOL M12 FUEL 1/2" Digital Torque Wrench w/ ONE-KEY (2466-20)
- MILWAUKEE TOOL M18 FUEL 1 in. High Torque Impact Wrench with ONE-KEY Kit (2867-22)
- MILWAUKEE TOOL M18 FUEL 1/4 in. Hex Impact Driver (Tool Only) (2953-20)
- MILWAUKEE TOOL Cordless Impact Driver Kit, 1/4" Drive (2551-22, 2457-20)
- MILWAUKEE TOOL M18™ 18.0 3/8" Cordless Impact Wrench, Belt Clip (2758-20, 48-11-1840)
- Milwaukee Tool Cordless Impact Tools