Shop All Cordless Impact Tools
Milwaukee Tool
Impact Driver Kit, 1/4 in Hex Drive, 12VDC
Mfr # 2551-22, 48-11-2460
Zoro # G3971481
product price: $326.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Torque 450 ft-lb
- Battery Series M12 Redlithium
- Includes (1) Belt Clip
- Power Source Cordless
- Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2551-22, 48-11-2460
- Zoro # G3971481
- UPC # 045242536689
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 5 1/8 in |
Description
Hydraulic Driver Kit, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 450 ft-lb, Voltage 12 V, Brushless Motor Yes, Free Speed 3,000 RPM, Impact Rated Yes, Impacts per Minute 3,400, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Number of Batteries Included 3, Battery Capacity (1) 6.0 Ah, (2) 2.0 Ah, Battery Model No. (1) 49JV08, (2) 38D763, Battery Series M12 Redlithium, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, D Series, STR, 1/2 OD, 25 TPI (DS-25-HSB-CP)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48220)
- PERFORMANCE TOOL Telescoping Mirror (Large), W1259 (W1259)
- PROTO Metric L Key, 1.5 mm Tip Size, 1 47/64 in Long, 13 mm Short (J46306)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless 3/8 in. Drive Mid-Torque Impact Wrench W/Friction Ring (ML2960-20)
- MILWAUKEE TOOL M12 Fuel 12V 3/8 in. Drive Right Angle Impact Wrench W/Friction Ring - Tool Only (ML2564-20)
- MILWAUKEE TOOL Impact Wrench and Battery (2967-22, 48-11-1850R)
- MILWAUKEE TOOL M12 FUEL 1/4" Stubby Impact Wrench (2552-20)
- MILWAUKEE TOOL HTIW Kit (2967-21F)
- MILWAUKEE TOOL M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY (Tool Only) (2865-20)
- MILWAUKEE TOOL Hex Impact Driver Kit, 1/4 in, Brushless (3650-22CT, 48-32-4096)
- Milwaukee Tool Cordless Tools