Shop All Socket Adapters
Milwaukee Tool
IMPACT ADAPTER, 1 pcs, Black Phosphate
Mfr # 49-66-6720
Zoro # G601701358
Not eligible for select promotions
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Phosphate
- Number of Pieces 1
- Input Drive Size 1/4 in
- Measurement Type SAE
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6720
- Zoro # G601701358
- UPC # 045242580484
- Country of Origin China
- Category Socket Adapters
Dimensions
Input Drive Size | 1/4 in |
Output Drive Size | 3/8 in |
Overall Length | 31/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Finish | Black Phosphate |
Number of Pieces | 1 |
Measurement Type | SAE |
Locking | No |
Item | IMPACT ADAPTER |
Impact Rated | Yes |
Input Drive Shape | Square |
Material | Steel |
Output Drive Shape | Square |
Includes | (1) 1/4 DR TO 3/8 DR IMPACT ADAPTER |
Non-Sparking | No |
Output Drive Gender | Female |
Input Drive Gender | Male |
Insulated | No |
Standards | ASME |
Drive Type | Impact |
Description
IMPACT ADAPTER, Black Phosphate, Locking No, Output Drive 3/8 in (F) Square, Output Drive Shape Square, Output Drive Size 3/8 in, Output Drive Gender Female, Impact, Input Drive 1/4 in (M) Square, Input Drive Shape Square, Input Drive Size 1/4 in, Input Drive Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Classic CTL Bandsaw Blade 10' 10" long x 1" Wide 6/10 TPI x 0.035 Thick (87887CLB103300)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99915-15)
- LYNDEX-NIKKEN Straight Collet, KM3/4, 12mm (KM3/4-12)
- MORSE 9/16" Bi-Metal Hole Saw (MHS09)
- MILWAUKEE TOOL 1/2" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6726)
- MILWAUKEE TOOL Shockwave 1/4 to 1/2 Socket Adapter-BK10 (48-32-5734)
- MILWAUKEE TOOL ADAPTERS 1/4 HEX TO 3/8 SOCKE (48-32-5031)
- MILWAUKEE TOOL Drive Socket Universal Joint, 1 pcs, Chrome (42-04-9102)
- MILWAUKEE TOOL 3/4" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6729)
- MILWAUKEE TOOL Shockwave 1/4 to 3/8 in. Socket Adapter (48-32-5731)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-12)
- Milwaukee Tool Socket Adapters