Shop All Cordless Impact Tools
Milwaukee Tool
Impact 3/8", Tower Light, M18 XC6.0 2PK
Mfr # 2854-20, 2131-20, 48-11-1862
Zoro # G605747949
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Type Pistol Grip
- Drive Size 3/8 in Square
- Voltage 18 V
- Tool Weight 2.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2854-20, 2131-20, 48-11-1862
- Zoro # G605747949
- UPC # 045242568819
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Head Height | 4 3/4 in |
Head Width | 2 1/2 in |
Overall Length | 4 3/4 in |
Description
Impact Wrench Kit, Drive Size 3/8 in Square, Max. Torque 250 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 6.0Ah, Tool Weight 2.4 lb, Clutch Style Impact, Features 4-Mode Drive Control For Greater Control, Auto Shut Off Control, Bolt Removal Control, Friction Ring, LED Light, Redlink Plus Intelligence for Overload Protection, Works in up to 69kV Environments, Includes (2) Batteries, Belt Clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Electrician with side cut plier 7-5/16" (267G)
- DAVIES Long Tapered Knob, 3/8-16 Thread Size, 3.89"L, HR Phenolic (5582BD)
- DEWALT 8-32 UNC Drill Tap (DWADT832)
- ROBERTS Saw, Jamb, 6 in, 110v (10-46)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring (Tool Only) (2854-20)
- MILWAUKEE TOOL 12V 3/8 in (1) M12 FUEL 3/8 in Ratchet (Tool Only) (Mfr. No. 2557-20) (2557-20)
- MILWAUKEE TOOL 12V 3/8" (2457-20, 48-11-2420)
- MILWAUKEE TOOL Impact Driver, 2000 in-lb, 3900 RPM (2957-20)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex Impact Driver Kit (3650-22CT)
- MILWAUKEE TOOL M18 1/2" MTIW w Pin + 29PC Socket Set (2962P-22R,49-66-7016)
- MILWAUKEE TOOL 12V 3/8" (2457-21, 2351-20)
- Milwaukee Tool Cordless Tools