Shop All Cordless Combination Kits
Milwaukee Tool
Impact 3/8", M18 SAWZALL, M18 XC6.0 2PK
Mfr # 2854-20, 2821-20, 48-11-1862
Zoro # G305747959
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Impact Wrench, Reciprocating Saw
- Battery Capacity 6.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2854-20, 2821-20, 48-11-1862
- Zoro # G305747959
- UPC # 045242568819
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 3/8 in |
Impact Wrench - Sq. Size | 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Impact Wrench, Reciprocating Saw |
Battery Capacity | 6.0Ah |
Number of Tools | 2 |
Includes | (2) Batteries |
Series | M18 FUEL(TM) |
Item | Impact Wrench Kit |
Impact Wrench | 60YT13 |
Reciprocating Saw | 60YT08 |
Cordless Tool Kit Contents | (2) Bare Tools, (2) Batteries |
Included Fastening Tools | Impact Wrench (250 ft-lb) |
Reciprocating Saw - Tool Style | Full-Size |
Wireless Tool Tracking | No |
Battery Series | M18 REDLITHIUM |
Battery Model No. | 481Z45 |
Power Source | Cordless |
Number of Batteries Included | 2 |
Impact Wrench - Fastening Torque | 250 ft-lb |
Included Saws & Grinders | Reciprocating Saw (3000 SPM) |
Description
Impact Wrench Kit, Cordless Tools Included Impact Wrench, Reciprocating Saw, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 6.0Ah, Includes (2) Batteries, Tool Brand Milwaukee, Series M18 FUEL(TM), Number of Batteries Included 2, Battery Model No. 481Z45, Battery Series M18 REDLITHIUM, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Included Fastening Tools Impact Wrench (250 ft-lb), Included Saws & Grinders Reciprocating Saw (3000 SPM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome (1EZR9)
- BOSCH 12''Spade Bit Extension (DQCE1012)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.01 (111201000)
- SAFETY SPEED Panel Saw, 8 In., 5800 rpm, Cut H 74 In. (H6)
- MILWAUKEE TOOL Cordless Flashlight, M12 Battery (2353-20, 48-11-2420)
- MILWAUKEE TOOL M12 FUEL 2-Tool Kit w M12 5.0 Battery (3497-22, 48-11-2450)
- MILWAUKEE TOOL Cordless HACKZALL, 12V, w/MULTI-TOOL (2520-21XC, 2426-20)
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- MILWAUKEE TOOL M18 Band Saw Kit and 1/2" Impact Wrench (2829-22, 2962-20)
- MILWAUKEE TOOL M18 FUEL Hammer + Grinder + MX4 6PC KIT (2914-22DE, 2880-20, 48-20-7499)
- BLACK & DECKER Black & Decker DCK423D2 20V Drill Light Reciprocating Circular Saws Kit (DCK423D2)
- Milwaukee Tool Cordless Tools