Milwaukee Tool

Hydraulic Pump, Battery Operated, Electric Motor, 10,000 psi Max Pressure (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Electric Hydraulic Pumps

Key Features

  • Promotion Restriction Not eligible for promotion
  • Type Battery Operated
  • Reservoir Capacity (Cu.-In.) 98 cu in
  • Reservoir Capacity (Gal.) 0.42 gal
  • Oil Displacement @ 100 PSI 125 cu in/min
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Control Pendant Size (Ft.) 6 ft
Overall Height 12.5 in
Overall Length 15.9 in
Overall Width 11.7 in
Control Pendant Size 6 ft

Description

Hydraulic Pump, Horsepower - Maximum 5/8 hp, Nameplate Voltage 18V DC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 25.6 cu in/min, Displacement @ 10,000 PSI 25.6 cu in/min, Control Valve Type 2-Position, 3-Way, Reservoir Capacity 0.4 gal, Reservoir Material Magnesium, Overall Height 12.5 in, Cylinder Compatibility Single Acting, Charger Input Voltage 120V AC, Control Pendant Size 6 ft, Control Pendant Voltage 18V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.