Shop All Cordless Impact Tools
Milwaukee Tool
HTIW Kit
Mfr # 2967-21F
Zoro # G210877727
New Item
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Clutch Style Impact
- Handle Type Pistol Grip
- Max. Torque 1,600 ft-lb
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2967-21F
- Zoro # G210877727
- UPC # 045242876747
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Head Width | 3 1/8 in |
Head Height | 7 5/8 in |
Overall Length | 7 5/8 in |
Description
HTIW Kit, Drive Size 1/2 in, Max. Torque 1,600 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 6.0Ah, Tool Weight 8 lb, Clutch Style Impact, Features 4-Mode Drive Control, Battery Isolator, Premium Anvil Material, TRI-LED Worklight, Includes Battery, Charger, Contractor Bag
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN598-KU-26-3/8-16 Revolving Handle (6TG77/PL)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432EGU-AC5015S)
- TEKTON 1/4 Inch Drive x 1/2 Inch 6-Point Socket (SHD02013)
- ONSRUD Rout End Mill, Up Low Helix, 1/2, 1 1/8 (60-249)
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet Kit (2567-22)
- MILWAUKEE TOOL M12 1/4" Hex Driver, M12 CP2.5 Battery (2551-22, 48-11-2425)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2565-20, 48-11-2440)
- MILWAUKEE TOOL M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring (Bare Tool) (2565-20)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2555-20, 48-11-2440)
- MAKITA 18V 1/2" Square (1) 1/2" Impact Wrench Tool (XWT04Z)
- Milwaukee Tool Cordless Tools