Shop All Cordless Impact Tools
Milwaukee Tool
HTIW Kit, 1/2" Drive, 900 ft-lb Torque
Mfr # 2966-22
Zoro # G010854577
New Item
product price: $504.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$504.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated Yes
- Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger
- Vibration Level 2.5 m/sq s
- Breakaway Torque 1,100 ft-lb
- Lock-Off Switch No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2966-22
- Zoro # G010854577
- UPC # 045242601547
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Overall Length | 7 1/4 in |
Head Height | 7 3/8 in |
Head Width | 3 1/8 in |
Description
HTIW Kit, Drive Size 1/2 in, Max. Torque 1,100 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 5.0Ah, Tool Weight 7 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs, Includes (2) Batteries, Carrying Case, Charger, Lanyard Loop
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 Solid Carbide Drill Bit (DMOD30)
- ACDELCO 3/8" INTERCHANGEABLE Digital Torque Wrench, 10 to 99.5 ft- lbs (ARM327-3i)
- EAGLE TAPTEK CUTTING TOOLS 35/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-035-I)
- MILWAUKEE TOOL M18 Dual Bay Simultaneous Rapid Battery Charger (48-59-1802)
- MILWAUKEE TOOL M12 3/8” Impact Wrench (2463-20)
- MILWAUKEE TOOL M12 1/4" HS Ratchet, M12 HOCP2.5 Batt (2566-20, 48-11-2425)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 1/2 in. Drive Impact Wrench Kit (ML2962-22)
- MILWAUKEE TOOL M18 Cordless 2-Speed 1/4" Right Angle Impact Driver (2667-20)
- MILWAUKEE TOOL M12(TM) 12V 1/2" Cordless Ratchet Kit (2558-22, 48-11-2420, 48-11-2420)
- MILWAUKEE TOOL M18 1/4" Hex Impact Driver (2656-20)
- DEWALT Impact Driver Kit, Battery Included, 20 V, 1.3 Ah, 1/4 in Drive, Hex Drive, 3200 ipm (DCF787C1)
- Milwaukee Tool Cordless Tools