Shop All Cordless Combination Kits
Milwaukee Tool
HTIW and Grease Gun Kit, w/Contractor Bag
Mfr # 2967-22GG
Zoro # G310905177
New Item
original price:
$718.99
28% off
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Grease Gun, Impact Wrench
- Battery Capacity 2.0 Ah, 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2967-22GG
- Zoro # G310905177
- UPC # 045242746019
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Impact Wrench - Sq. Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 18 V |
Cordless Tools Included | Grease Gun, Impact Wrench |
Battery Capacity | 2.0 Ah, 5.0 Ah |
Number of Tools | 2 |
Includes | (2) Batteries, Charger |
Series | M18(TM) |
Battery Included | 38D765, 794JN7 |
Battery Series | M18 REDLITHIUM |
Impact Wrench | Mfr. Model No. 2967-20 |
Item | HTIW and Grease Gun Kit |
Cordless Tool Kit Contents | (2) Bare Tools, (2) Batteries, (1) Charger |
Charger Included | Yes |
Charger | 23Y581 |
Grease Gun | 45L189 |
Wireless Tool Tracking | No |
Case Included | Contractor Bag |
Included Fastening Tools | Impact Wrench (1,200 ft-lb Fastening Torque) |
Battery Model No. | 38D765, 794JN7 |
Number of Batteries Included | 2 |
Power Source | Cordless |
Impact Wrench - Fastening Torque | 1,200 ft-lb |
Description
HTIW and Grease Gun Kit, Cordless Tools Included Grease Gun, Impact Wrench, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 2.0 Ah, 5.0 Ah, Includes (2) Batteries, Charger, Tool Brand Milwaukee, Series M18(TM), Battery Included 38D765, 794JN7, Number of Batteries Included 2, Battery Model No. 38D765, 794JN7, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET JAT-410, 1/8 Straight Pencil Die Grinder (505410)
- ARTU Multipurpose Metric Drill Bit, 6mm (01517)
- WESTWARD Digging Bar, 51" Overall L, Carbon Steel (493V61)
- IRWIN Bit Masonry Perc 3/8X12 (326012)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (2896-22)
- MILWAUKEE TOOL M18 Blower, M18 1/2" MTIW, 2PK M18 6.0 (2824-20, 2962-20, 48-11-1862)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 75pcs (3497-22, 48-32-4098)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF48)
- MILWAUKEE TOOL M18 FUEL Drill/Driver + HTIW Kit (2903-22, 2967-20)
- MILWAUKEE TOOL MX POWER SUPPLY KIT w M18 2-Tool Kit (MXF002-2XC, 3697-22)
- MAKITA 5" Dry Masonry Saw with Dust Extraction (4100KB)
- Milwaukee Tool Cordless Tools