Shop All Cordless Impact Tools
Milwaukee Tool
HTIW, 1/2" Drive, 900 ft-lb Torque
Mfr # 2966-20
Zoro # G710854587
New Item
product price: $299.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$299.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Charger Included No
- Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs
- Number of Batteries Included 0
- Brushless Motor Yes
- Max. Torque 1,100 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2966-20
- Zoro # G710854587
- UPC # 045242601530
- Country of Origin Viet Nam
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in |
Overall Length | 7 1/4 in |
Head Width | 3 1/8 in |
Head Height | 7 3/8 in |
Description
HTIW, Drive Size 1/2 in, Max. Torque 1,100 ft-lb, Voltage 18 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 5.4 lb, Clutch Style Impact, Features 4-Mode DRIVE CONTROL(TM), AUTO-SHUTOFF(TM), Tri-LEDs, Includes Lanyard Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Pushing Lever (A) for Hitachi NR83A, NR83A2 Framing Nailers Replaced with 888-256 (SP 884-062)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #41 (C15903)
- STARRETT Combination Set (C434-18-16R)
- PFERD 7" CORINOX Needle File for Stainless - Hand Shape, Cut 2 (15213)
- MILWAUKEE TOOL WRENCH IMP M18 3/8" RA - NO BATTERY (ML2668-20)
- MILWAUKEE TOOL M18 8.0 + 2PK 6.0 Battery, M18 1/2" MTIW (48-11-1880, 2962-20, 48-11-1862)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Hex Impact Driver Kit (3453-22)
- MILWAUKEE TOOL M18 HTIW 1/2" KIT + 1/2" 15PC SCKT SET (2967-22, 49-66-6802)
- MILWAUKEE TOOL Impact Wrench and Battery (2555P-20, 48-11-2425)
- MILWAUKEE TOOL M12 FUEL 3/8 in. Right Angle Impact Wrench with Friction Ring (Bare Tool) (2564-20)
- MAKITA 18V 1/2" Square (1) 1/2" Utility Impact Wrench Tool (XWT08XVZ)
- Milwaukee Tool Cordless Impact Tools