Shop All Hole Saw Kits
Milwaukee Tool
Hole Saw Set, Diamond Grit
Mfr # 49-56-0550
Zoro # G510040074
original price:
$73.29
25% off
new price: $54.97
/ea
$54.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Diamond Grit
- Number of Pieces 6
- Includes (2) 3/16" Diamond MAX(TM) Hole Saw (49-56-0503), (2) 1/4" Diamond MAX(TM) Hole Saw (49-56-0505), (2) 5/16" Diamond MAX(TM) Hole Saw (49-56-0507), (1) Small Compact Case for 1/4" Hex Bits (48-32-9930)
- Shank Size 1/4 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-56-0550
- Zoro # G510040074
- UPC # 045242830879
- Country of Origin United Kingdom
- Category Hole Saw Kits
Dimensions
Shank Size | 1/4 in Hex |
Max. Cutting Depth | 1 1/2 in |
Hole Saw Sizes (Hole Saws) | 3/16 in, 1/4 in, 5/16 in |
Saw Size Range | 3/16 in to 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Diamond Grit |
Number of Pieces | 6 |
Includes | (2) 3/16" Diamond MAX(TM) Hole Saw (49-56-0503), (2) 1/4" Diamond MAX(TM) Hole Saw (49-56-0505), (2) 5/16" Diamond MAX(TM) Hole Saw (49-56-0507), (1) Small Compact Case for 1/4" Hex Bits (48-32-9930) |
Impact Rated | No |
Item | Hole Saw Set |
Teeth per Inch | Grit |
Shop By | Hot Buys |
Number of Hole Saws | 6 |
Primary Material Application | Porcelain; Tile; Stone |
Materials Cut | Ceramic Tile, Glass, Granite, Natural Stone, Porcelain |
Description
Hole Saw Set, Primary Material Application Porcelain; Tile; Stone, Materials Cut Ceramic Tile, Glass, Granite, Natural Stone, Porcelain, Arbor Design Not Applicable, Tooth Material Diamond Grit, Teeth per Inch Grit, Max. Cutting Depth 1 1/2 in, Impact Rated No, Number of Hole Saws 6, Saw Size Range 3/16 in to 5/16 in, Hole Saw Sizes (Hole Saws) 3/16 in, 1/4 in, 5/16 in, Thread Size Not Applicable, Shank Size 1/4 in Hex, Pilot Drill Size Not Applicable, Number of Pieces 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strap, 48 In (32055)
- INSIZE Steel Rule, SS, 48" L, Unfinished, 1-3/8" W (7110-1200)
- MAYHEW Pilot Punch, Black, 2mm Tip, 3/16 x3-1/4 in (25015)
- PALADIN 6 7/8 in Dieless Crimper RG-59, RG 6, RG-6Q, RG-7/11 (PA70020)
- MILWAUKEE TOOL 9 pc. HOLE DOZER Large Diameter Bi-Metal Hole Saw Set (49-22-4009)
- MILWAUKEE TOOL Carbide Cutter Sheet Metal Electrician's Kit - 7PC (49-22-8310)
- MILWAUKEE TOOL Small Customizable Hole Saw Case (49-56-1006)
- MILWAUKEE TOOL HOLE DOZER Bi-Metal Hole Saw Kit w/PACKOUT Compact Organizer - 10PC (49-22-5606)
- MILWAUKEE TOOL Carbide Cutter Steel Plate Contractor's Kit - 5PC (49-22-8200)
- MILWAUKEE TOOL 10 pc. HOLE DOZER with Carbide Teeth Electrcian's Hole Saw Set (49-22-3084)
- STARRETT Electricians Hole Saw Kit, 31 Piece (KMX25061-N)
- Milwaukee Tool Hole Saw Kits