Shop All Hole Saw Kits
Milwaukee Tool
Hole Saw Combo Kit, Bi-Metal, 4 pcs.
Mfr # 49-22-4800, 49-56-9810
Zoro # G2607917
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Thin Gauge Metals From 12 ga. Up to 1/8"
- Tooth Material Bi-Metal
- Number of Pieces 4
- Saw Sizes Included 7/8", 1-1/8", 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 49-22-4800, 49-56-9810
- Zoro # G2607917
- UPC # 045242321162
- Country of Origin Taiwan, Province of China
- Category Hole Saw Kits
Dimensions
Saw Sizes Included | 7/8", 1-1/8", 1-3/8" |
Shank Size | 1/4 in Hex |
Max. Cutting Depth | 1/2 in |
Pilot Drill Size | 1/4 in dia x 3 1/2 in L |
Range of Saw Sizes | 7/8" to 1-3/8" |
Details
Promotion Restriction | Not eligible for promotion |
Application | Thin Gauge Metals From 12 ga. Up to 1/8" |
Tooth Material | Bi-Metal |
Number of Pieces | 4 |
Arbor Design | Built-In |
Impact Rated | No |
Teeth per Inch | 8 |
Primary Saw Application | Metal |
Hole Saw Product Grouping | Hole Saw Kits |
Item | Hole Saw Kit |
Replacement Pilot Drill No. | Mfr. No. 49-56-8010 |
Description
Hole Saw Kit, Arbor Design Built-In, Tooth Material Bi-Metal, Teeth per Inch 8, Max. Cutting Depth 1/2 in, Impact Rated No, Shank Size 1/4 in Hex, Pilot Drill Size 1/4 in dia x 3 1/2 in L, Number of Pieces 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT PULL SAW 1EDGE 10"" 14TPI (DWHT20215)
- KEO Countersink, 6 FL, 90 Deg, 5/8, Cobalt (55547)
- WESTWARD Double Cutter, 3 D x 3-7/8 in L, 8 in Cap (22XP61)
- WILLIAMS 1/2" Dr, 8mm Size, Metric Williams Hex Bit Socket, 6 Pts (35294)
- MILWAUKEE TOOL 9 PC HOLE DOZER(tm) w/Carbide Teeth Hole Saw Kit (49-22-3079)
- MILWAUKEE TOOL 17 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set (49-22-4029)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 28PC (49-22-4185)
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 10PC (49-22-4095)
- MILWAUKEE TOOL Carbide Cutter Sheet Metal Electrician's Kit - 7PC (49-22-8310)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 13PC (49-22-4025)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 3" (MHS08I)
- Milwaukee Tool Hole Saws & Cutters