Shop All Hole Saw Arbors
Milwaukee Tool
Hole Saw Arbor Spacer
Mfr # 49-67-0120
Zoro # G4131906
product price: $1.19
/ea
Not eligible for select promotions
$1.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Fits Hole Saw Dia. 1-1/2" and Larger
- Hole Saw Product Grouping Hole Saw Accessories
- For Use With Arbor Adapter 49-56-6560
- Fits Hole Saw Dia. - Imperial 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-67-0120
- Zoro # G4131906
- UPC # 045242208951
- Country of Origin United States
- Category Hole Saw Arbors
Dimensions
Fits Hole Saw Dia. | 1-1/2" and Larger |
Fits Hole Saw Dia. - Imperial | 1-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hole Saw Arbor Spacer |
Material | High Speed Steel |
Hole Saw Product Grouping | Hole Saw Accessories |
For Use With | Arbor Adapter 49-56-6560 |
Includes Pilot Bit | No |
Description
Hole Saw Arbor Spacer, Includes Pilot Bit No, Fits Hole Saw Dia. - Imperial 1-1/2 in, Material High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/2" DR 10PC 6" FRACTNL HEX DRVR (GP1360H)
- DAP Wd Flr Ntrl 16Oz (00542)
- WIDIA Spiral Point Tap, Plug, 3 (13339)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #46 (C15897)
- MILWAUKEE TOOL 3/8" Shank Quick-Change Adapter for Sheet Metal & Steel Plate Cutters (49-57-0035)
- MILWAUKEE TOOL 12" x 3/8" Bit Extension (48-28-4008)
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 7/16" Shank (49-56-7240)
- MILWAUKEE TOOL 5-1/2" x 7/16" Universal QUIK-LOK Extension (48-28-1030)
- MILWAUKEE TOOL #3 Morse Taper to Weldon Shank Arbor (49-57-0025)
- MILWAUKEE TOOL 24" x 7/16" Universal QUIK-LOK Extension (48-28-1060)
- STARRETT Kwik Change Arbor, Chuck with SDS Shank (A6-1)
- Milwaukee Tool Hole Saw Arbors