Shop All Hole Saws
Milwaukee Tool
HOLE SAW 2" CARBIDE TIPPED
Mfr # ML49-56-0720
Zoro # G802595251
product price: $20.75
/ea
Not eligible for select promotions
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML49-56-0720
- Zoro # G802595251
- Country of Origin Unknown
- Category Hole Saws
Details
Promotion Restriction | Not eligible for promotion |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11mm (80004)
- DEWALT 12" Bar Clamp, Nylon Handle and 2 7/16 in Throat Depth (DWHT83140)
- ASTRO PNEUMATIC $SANDER 6" PALM W/PSA 3/16P (AO322P)
- JET Lathe, 230/460V AC Volts, 2 hp HP, 60 Hz, Three Phase 40 in Distance Between Centers (JWL-1840EVS)
- MILWAUKEE TOOL 3/4" HOLE DOZER w/CARBIDE TEETH (49-56-0702)
- MILWAUKEE TOOL 4-5/8 in. HOLE DOZER Bi-Metal Hole Saw (49-56-9627)
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 3-3/4in (49-56-0203)
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 1-7/8in (49-56-0112)
- MILWAUKEE TOOL Hole Saw Arbor, 3/8, 1/2-20 Thread (49-56-7010)
- MILWAUKEE TOOL Hole Saw, 5/8"-18 Thread Size (49-56-0735)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-3/8" (60mm) (DCH0238-G)
- Milwaukee Tool Hole Saws & Cutters