Shop All Traffic Safety Vests and Apparel
Milwaukee Tool
High Visibility Vest, 2XL/3XL
Mfr # 48-73-5043, 48-22-6616
Zoro # G4071246
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pockets 10-15
- Length 28 1/2 in
- Material Polyester
- Number of Outside Pockets 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5043, 48-22-6616
- Zoro # G4071246
- UPC # 045242552627
- Country of Origin Multiple
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 28 1/2 in |
Fits Chest Size | 46 in to 50 in |
Size | 2XL/3XL |
Minimum Chest Size | 46 in |
Maximum Chest Size | 50 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 46 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28-1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Plank, 5-1/8" W, Burgundy, PK3 (PK39)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-7)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- 3M PELTOR Peltor X2 Hard Hat-Mounted Earmuffs, Passive Protection, NRR 24 dB, Foam, Black/Yellow (X2P5E)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - 4X-Large/5X-Large (48-73-5164)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5132)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 4XL/5XL (48-73-5034)
- MILWAUKEE TOOL Class 2 High Visibility Orange Performance Safety Vest - L/XL (48-73-5052)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5126)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - S/M (CSA) (48-73-5071)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, XL (61631)
- Milwaukee Tool High Visibility Clothing