Shop All Traffic Safety Vests and Apparel
Milwaukee Tool
High Visibility Vest, 12 pk, S/M
Mfr # 48-73-5041X12
Zoro # G4074229
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gender Men's
- Brand and Series Milwaukee(R)
- Standards ANSI-Compliant, CSA Approved
- ATPV Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5041X12
- Zoro # G4074229
- UPC # 045242552603
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S/M |
Length | 25 1/2 in |
Fits Chest Size | 38 in to 42 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 42 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 38 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 25-1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, S, Black/Yellow (926S)
- WEARWELL 60 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- NMC Exit (With Left Arrow), 10X14, Rigid Plastic (MELRB)
- NAPCO Panel Pack, 5-7/8"W, LED (816PREMPAK)
- MILWAUKEE TOOL High Visibility Vest, 12 pk, L/XL (48-73-5042X12)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - 2X-Large/3X-Large (48-73-5173)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - S/M (CSA) (48-73-5081)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Safety Vest - Small/Medium (48-73-5141)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5176)
- MILWAUKEE TOOL Class 2 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large (48-73-5118)
- PIONEER Multi Pocket Mesh Vest, Orange, 5XL (V1024850U-5XL)
- Milwaukee Tool Traffic Safety Vests and Apparel