Shop All Traffic Safety Vests and Apparel
Milwaukee Tool
High Visibility Vest, 12 pk, L/XL
Mfr # 48-73-5032X12
Zoro # G4070835
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Stripe Color Silver
- Features ID Window, Quick Internal Size Adjustment
- Regulations Covered CSA
- Fits Chest Size 42 in to 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5032X12
- Zoro # G4070835
- UPC # 045242552580
- Country of Origin Bangladesh
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 42 in to 46 in |
Length | 27 1/2 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 42 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 42 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27-1/2 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 9, Number of Pockets with Closure 2, Features ID Window, Quick Internal Size Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Profile Knee Boots, Brown, Size 4, Mens, 15" H, PR (51154)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3755)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-107 (FS-17-107)
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, S/M (FS185-R-S/M)
- MILWAUKEE TOOL Class 3 High Visibility Yellow Mesh Safety Vest - Large/X-Large (48-73-5132)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Orange Safety Vest - 4X-Large/5X-Large (48-73-5168)
- MILWAUKEE TOOL Class 3 High Visibility Orange Safety Vest - Large/X-Large (48-73-5146)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Small/Medium (48-73-5125)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 4XL/5XL (48-73-5044)
- MILWAUKEE TOOL High Visibility Vest, 12 pk, L/XL (48-73-5042X12)
- RADIANS Hi-Vis Econ Blk Bot Mesh Safety Vest-Org/Blk-2X (SV3B-2ZOM-2X)
- Milwaukee Tool Workwear and Protective Clothing