Shop All Traffic Safety Vests and Apparel
Milwaukee Tool
High Visibility Vest, 12 pk, 3XL/4XL
Mfr # 48-73-5093X12
Zoro # G4068455
original price:
$680.61
29% off
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Regulations Covered CSA
- Brand and Series Milwaukee(R)
- Vest Stripe Color Family Silver
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-5093X12
- Zoro # G4068455
- UPC # 045242558155
- Country of Origin Bangladesh
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 46 in to 50 in |
Size | S/M |
Length | 28 1/2 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 46 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 46 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern X, Vest Length 28-1/2 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 12, Number of Pockets with Closure 6, Features ID Window, Quick Internal Size Adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, L, Cowhide Lthr, PR (5227 L)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86517)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-499-TB)
- MILWAUKEE TOOL Class 2 High Visibility Orange Mesh Safety Vest - 4X-Large/5X-Large (48-73-5118)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - 2X-Large/3X-Large (48-73-5163)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - 4XL/5XL (CSA) (48-73-5064)
- MILWAUKEE TOOL Class 2 High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5116)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - Small/Medium (48-73-5135)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - S/M (48-73-5041)
- 2W INTERNATIONAL Contrast Two Tone Vest with Trim, Orange, 4X-Large, Class 2 (570ORC-2 4XL)
- Milwaukee Tool Traffic Safety Vests and Apparel