Shop All Cut-Resistant Gloves
Milwaukee Tool
High Visibility Cut Level 4 Polyurethane Dipped - L
Mfr # 48-73-8942
Zoro # G9079583
product price: $10.99
/pr
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Glove Size L
- ANSI/ISEA Cut Level A3
- Size Large
- Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-8942
- Zoro # G9079583
- UPC # 045242553662
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | Large |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Welding In Progress, Portrait (OS-DS-D-1218-V-1623)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Brown, 10M, PR (651-10M)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F56)
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-REG-009)
- MILWAUKEE TOOL Gloves, Work, Fingerless, 2X Large (48-22-8744)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - Medium (12 Pairs) (48-22-8911B)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (48-73-7923)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Large (12 pair) (48-73-7922B)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Large (48-73-8742)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (12 pair) (48-73-8723B)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, S, 1 PR (93867S)
- Milwaukee Tool Cut-Resistant Gloves