Shop All Cut-Resistant Gloves
Milwaukee Tool
High Visibility Cut Level 3 Polyurethane Dipped - XL
Mfr # 48-73-8933
Zoro # G9079312
product price: $8.97
/pr
Not eligible for select promotions
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Size X-Large
- Size X-Large
- Color High Visibility Yellow
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-8933
- Zoro # G9079312
- UPC # 045242553624
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | X-Large |
Size | X-Large |
Details
Promotion Restriction | Not eligible for promotion |
Item | High Visibility Cut Level 3 Polyurethane Dipped Gloves - X-Large |
ANSI/ISEA Cut Level | A2 |
Color | High Visibility Yellow |
Glove Coating Material | Polyurethane |
Cuff Style | Knit |
Insulated | No |
Material | Polyurethane |
Coating Material | Polyurethane |
Description
High Visibility Polyurethane Dipped C,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady Ladder Inspection Tag, 100/Pkg, Plastic, 2in W X 6-1/2in H, Yellow/White (LAD-EITL521)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (92753XL)
- DURABLE CORPORATION Durable Corporation 108H3672 36 in. W x 72 in. L Durite 108 Industrial Mats - Herringbone weave (108H3672)
- RADIANS Large High Visibility Vest, Silver (SV4GML)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Large (48-22-8927)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - 2X-Large (48-22-8929)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - 2X-Large (12 pair) (48-73-7924B)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Medium (48-73-7921)
- MILWAUKEE TOOL Gloves, Work, Nitrile Dipped, Red, Medium (48-22-8901)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8953)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (960-XL)
- Milwaukee Tool Cut-Resistant Gloves