Shop All Cut-Resistant Gloves
Milwaukee Tool
High Visibility Cut Level 3 Polyurethane Dipped - L
Mfr # 48-73-8932
Zoro # G9080003
product price: $8.97
/pr
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- ANSI/ISEA Cut Level A2
- Glove Size Large
- Size Large
- Color High Visibility Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-8932
- Zoro # G9080003
- UPC # 045242553617
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | Large |
Size | Large |
Details
Promotion Restriction | Not eligible for promotion |
Item | High Visibility Cut Level 3 Polyurethane Dipped Gloves - Large |
ANSI/ISEA Cut Level | A2 |
Color | High Visibility Yellow |
Glove Coating Material | Polyurethane |
Cuff Style | Knit |
Insulated | No |
Coating Material | Polyurethane |
Material | Polyurethane |
Description
High Visibility Polyurethane Dipped C,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, M (N10528)
- CONDOR High Visibility Vest, Orange/Red, XL (53YM27)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter F 1 pc, 6PK (840808)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-L)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (48-73-8720)
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - X-Large (12 pair) (48-73-7023B)
- MILWAUKEE TOOL Demolition Gloves - M (48-22-8731)
- MILWAUKEE TOOL Level 2 Cut Resistant High Visibility Polyurethane Dipped Gloves - X-Large (48-73-8923)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - 2X-Large (12 pair) (48-73-8744B)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8928)
- ANSELL Cut Resistant Glove, Knitted, Size 5, PR (11-571)
- Milwaukee Tool Cut-Resistant Gloves