Shop All Cut-Resistant Gloves
Milwaukee Tool
High Visibility Cut Level 2 Polyurethane Dipped Gloves - M
Mfr # 48-73-8921
Zoro # G9079845
product price: $7.97
/pr
Not eligible for select promotions
$7.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- ANSI/ISEA Cut Level A1
- Size Medium
- Color High Visibility Yellow
- Glove Coating Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-73-8921
- Zoro # G9079845
- UPC # 045242553556
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | Medium |
Details
Promotion Restriction | Not eligible for promotion |
Item | High Visibility Cut Level 2 Polyurethane Dipped Gloves - Medium |
ANSI/ISEA Cut Level | A1 |
Color | High Visibility Yellow |
Glove Coating Material | Polyurethane |
Cuff Style | Knit |
Coating Material | Polyurethane |
Insulated | No |
Material | Polyurethane |
Description
High Visibility Polyurethane Dipped C,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Trip Hazard Be Alert Watch Your Step, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-DS-A-1824-L-2120)
- STRANCO Inspection Label, English, Inventory, PK450 (TCSL1-21014)
- GASCO Calibration Gas, Air, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-85-2)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - XXL (48-73-8944B)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Small (48-73-7950)
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (48-73-8721)
- MILWAUKEE TOOL Cut Level 3 Winter Insulated Dipped Gloves - Small (48-22-8920)
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Large (12 pair) (48-73-7022B)
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - Small (48-73-7920)
- SHOWA Cut Resist Gloves, PVC, M, Orange, PR (460M-08)
- Milwaukee Tool Gloves & Hand Protection